Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Arctic Ice Mid Rubber Boot, Plain Toe, 12" Height, Black, 8

  • Mfr # ASVMA100 M 080

  • Zoro # G908579322


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASVMA100 M 080
Zoro #
G908579322
UPC #
664911118232
Country of Origin
Viet Nam

Dimensions

Size
8
Height
12"
Footwear Width
M
Width
M

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boot
Series
Arctic Ice
Insulation Type
Neoprene
Style Number
ASVMA100
Shoe Style
Mid Boot

Description

Winter can be unpredictable, but your footwear shouldn't be. This philosophy lead to the development of the Muck Arctic Ice Mid pull-on boot with Vibram Arctic Grip. These winter high-performance sport boots step up the warmth factor with a 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these women's 12-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.