
Women's Arctic Sport II Waterproof Tall Boot, 17 in Height, Black, 11
Mfr # AS2T-000-BLK-110
Zoro # G7709752
product price:Â $156.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Waterproof
Yes
Color
Black
Height
17 in
Series
Arctic Sport II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS2T-000-BLK-110
Zoro #
G7709752
UPC #
664911033658
Country of Origin
Viet Nam
Dimensions
Size
11
Height
17 in
Details
Gender
Women's
Waterproof
Yes
Color
Black
Item
Waterproof Tall Boot
Series
Arctic Sport II
Style Number
AS2T-000
Description
Arctic Sport II Tall,Black,11,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.