
Women's Chore Wide Calf Tall Rubber Boot, Plain Toe, 16 in Height, Black, 8
Mfr # WCXF-000-BLK-080
Zoro # G7711478
product price: $150.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Height
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCXF-000-BLK-080
Zoro #
G7711478
UPC #
664911074651
Country of Origin
China
Dimensions
Size
8
Height
16 in
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Black
Item
Wide Calf Tall Rubber Boot
Series
Chore
Style Number
WCXF-000
Description
Chore XF,Black,8,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.