Zoro Homepage

Women's Work Boot, 10 3" H, White

  • Mfr # MLCW1FLR M 100

  • Zoro # G608579103


product price: $60.00
/pr

Key Features

Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Women's
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCW1FLR M 100
Zoro #
G608579103
UPC #
193715468804
Country of Origin
China

Dimensions

Size
10
Height
3"

Details

Item
Work Boot
Color
White
Waterproof
No
Insulated
No
Toe Type
Plain
Gender
Women's

Description

Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet. - 100% Water-Friendly, 100% MUCKPROOF - Lightweight and Easy to Slip On/Off - One Piece EVA - Textured Insole for Comfort, Grip and Support - Breathable Side Ports for Water Drainage and Comfort - Easy-to-Clean/Hand Washable/Quick Drying Material - Eco-friendlier Bio Lite Outsole is Lightweight, Durable, and Provides SRC Rated Slip-Resistance. Landfill Bio-Degradation Validated Utilizing the ASTM D5511-18 Test Method, ISO 15985 - SRC Rated for Excellent Multi-Surface Traction - ASTM D5511-18 / ISO 15985-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.