Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore Cool Tall Rubber Boot, Steel Toe, 16 in Height, Black, 12

  • Mfr # CSCT-000-BLK-120

  • Zoro # G7705123


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCT-000-BLK-120
Zoro #
G7705123
UPC #
664911007116
Country of Origin
China

Dimensions

Size
12
Height
16 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Chore Cool
Style Number
CSCT-000

Description

Muck Chore Cool 16 In. ST,Black,12,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.