Shop MUCK
See all product information
Create Account
Rainscape Women's Chelsea Rain Boot , Black, Size 7
- Mfr # MRSCHW10
- Zoro # G724234863
product price:
$
104.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Rubber/Neoprene
Color
Black
Footwear Width
M
Chain Saw Cut Resistant
No
Heel Style
Defined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRSCHW10
- Zoro #
- G724234863
- UPC #
- 193715710620
- Country of Origin
- China
- Upper Material
- Rubber/Neoprene
- Color
- Black
- Chain Saw Cut Resistant
- No
- Heel Style
- Defined
- Outsole Material
- Rubber
- Style Number
- MRSCHW10
- Waterproof
- Yes
- Footwear Closure Type
- Pull-On
- Item
- Rainscape Women's Chelsea Rain Boot
- Toe Type
- Round
- Gender
- Women
Dimensions
- Footwear Width
- M
- Size
- 7
Description
Step into color and comfort with a boot designed for your busiest days. Whether you’re chores-deep in the garden or navigating a slick morning commute, the Women’s Rainscape Chelsea Rain Boot is the perfect companion to keep you dry and weather-ready. Crafted for the long haul, this waterproof rain boot features a high-performance monochromatic design that seamlessly pairs a flexible, color-matched neoprene bootie with a durable vulcanized rubber exterior. Inside, a molded memory foam footbed offers instant comfort for your feet, while the breathable mesh lining ensures you stay cool during longer wear. From the backyard to city streets, these rubber boots deliver dependable, slip-resistant traction and long-lasting durability, all in a lightweight, fresh pastel package that brightens up any rainy day. 100% Waterproof, 100% MUCKPROOF Slip-Resistant Outsole Molded PU Insert with Memory Foam for Superior Underfoot Comfort Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off Breathable Mesh Lining Vulcanized Rubber Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.