Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Muck Truck Powered Dumper Snow Plow, 48 In. Wide DP71

Powered Dumper Snow Plow, 48 In. Wide (Discontinued)

  • Mfr # DP71
  • Zoro # G8104467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP71
Zoro #
G8104467
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
48"
Overall Length
34"
Overall Height
24"

Details

Weight
66 lbs
Item
Plow Blade
For Use With
MFR. NO. 995718 and 995720
Application
Used to Remove Snow, Move Dirt, or Grade Pathway

Description

Plow Blade, For Use With MFR. NO. 995718 and 995720, Overall Height 24 In., Overall Length 34 In., Overall Width 48 In., Weight 66 lbs, Application Used to Remove Snow, Move Dirt, or Grade Pathway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.