This item is Discontinued.

Muddy Braided Nylon Climbing SafeLines, Two Sliding Prusik Knots, 30', 300 Lb Capacity, 3PK MSA500-3

Braided Nylon Climbing SafeLines, Two Sliding Prusik Knots, 30', 300 Lb Capacity, 3PK (Discontinued)

  • Mfr # MSA500-3
  • Zoro # G108216263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA500-3
Zoro #
G108216263
UPC #
813094022274
Country of Origin
China

Description

MUDDY SAFELINE 30 DURABLE NYLON OUTDOOR HUNTING TREE STAND SYSTEM Safety must be a top priority while climbing your tree stand Stay safe this hunting season with the help of the Muddy SafeLine 30Inch Durable Nylon Outdoor Hunting Tree Stand System This hunting safety rope is the first of it's kind to help hunters stay attached to the tree at all times while in the climbing process When used properly, this rope will help stop potential falls or tree stand accidents The durable nylon rope stretches to 30 inches in length and using 2 Prusik knots, allows hunters to ascend and descend the tree and stand safely It has a max weight of 300 pounds and even is good in low light visibility FEATURES Safety line that allows users to stay attached to the tree at all times Helps stop potential falls or tree stand accidents Reaches 30 inches in length Made of durable braided nylon 2 Prusik knots slides easily up and down the rope during ascent and decent Knots are made of reflective material that enhance in the daylight and have lowlight visibility Weight rating 300 pounds Color Black Length 30 inches Muddy MSA5003 Braided Nylon Climbing SafeLines, Two Sliding Prusik Knots, 30', 300 lb Capacity, 813094022274

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.