Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muddy Skybox Deluxe Ladderstand, 20', Double Rail Ladder MLS1550

Skybox Deluxe Ladderstand, 20', Double Rail Ladder (Discontinued)

  • Mfr # MLS1550
  • Zoro # G007684682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS1550
Zoro #
G007684682
UPC #
813094022939
Country of Origin
China

Description

MUDDY SKYBOX DELUXE 20 FOOT 1 PERSON HUNTING DEER LADDER TREE STANDBag the big game on your next hunting trip Sit far above your prey on this Muddy The Skybox Deluxe 20Foot 1Person Ladder Tree Stand to stay out of sight and hearing of deer and other big gameScope out hunting spots and hunt securely from this 1person ladder tree stand with included 4point safety harnessThis 20foottall ladder stand lets you stay out of sight of deer and other gameTo use, you'll need a tree at least 9 inches in diameter This ladder stand supports up to 350 pounds of person and gearYou'll be able to rest comfortably on this ladder stand as you wait thanks to the spacious FlexTek seat that measures 22 inches wide and 17 inches deepThis 1person ladder stand also sports padded armrests and a flipback footrestWhile seated, you can use the adjustable shooting rail to keep your aim steady and stay comfortableThe rail flips up to give you more space while bow hunting If you prefer to stand while you're bow hunting, just flip up the seat to stand on the 19 by 25inch foot platformThis tree stand breaks down into 4 sections and only weighs 82 poundsFEATURES FlipBack TWOWAY Adjustable Padded Shooting Rail that Adjusts Height and Depth FlipBack Footrest Double Rail Ladder Deep Foot Platform for Wide Stance FlipBack Seat, Padded Armrests CONSTRUCTION Steel HEIGHT TO SHOOTING RAIL 20 Tall FOOT PLATFORM 19 Wide x 25 Deep, FlipBack Footrest SEAT SIZE 22 Wide x 17 Deep SEAT STYLE FlexTek, Flips Back SEAT HEIGHT 21 BACKREST 22 x 19 Tall SHOOTING RAIL 2Way Adjustable, Padded, Flips Back FASTENERS 11 Ratchet Strap, 21 Stabilizer Straps SUPPORT BAR Adjustable LADDER SECTIONS 4 x Double Rail Bolted STAND WEIGHT 82 lbs WEIGHT RATING 350 lbs TREE SIZE Minimum 9 Diameter HARNESS One 4pt Safety Harness Included Muddy MLS1550 813094022939

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.