Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mueller Industries BALL VALVE BRASS LEVR 1"" 107-755NL

BALL VALVE BRASS LEVR 1"" (Discontinued)

  • Mfr # 107-755NL
  • Zoro # G9448009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-755NL
Zoro #
G9448009
UPC #
32888119222
Country of Origin
China

Description

1 inch waste ball valve low lead full port ball valve with waste forged brass. Chrome-plated ball. PTFE (polytetrafluoroethylene) seats. Blowout proof stem. Vinyl-grip and vibration proof locknut. (Consult Jones Stephens for pressure rating when temperature is above 210 Fahrenheit). AGA (American Gas Association) certified for use with natural manufactured mixed LP (liquefied petroleum) gas and LP gas/air mixtures up to 2 PSI (pounds per square inch). Complies with federal specification WW-V-35B type II style 3. Threaded ends comply with ANSI (American National Standards Institute) B2.1. Manufactured to include no more than 0.25 percent weighted average lead content on wetted surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.