Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homewerks 3/4 in. Brass Sweat Ball Valve with Drain Full Port Quarter-Turn Lever For Water/Oil/Gas

  • Mfr # 119-4-34

  • Zoro # G2694438


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-4-34
Zoro #
G2694438
UPC #
820633982425
Country of Origin
China

Description

The Homewerks full port ball valve is made of high quality forged brass for strength and years of dependable operation in water, oil, air or steam in commercial and residential applications. This ball valve has an added waste function with a side drain cap. When valve is shut off and cap is removed this allows drainage from the non-pressure side. This valve has a corrosion resistant body with quarter turn handle for a quick shut off. Bring quality and efficiency to your project with the Italian made forged brass ball valve with a drain from Homewerks.


  • • Suitable for vacuum use up to 7 PSI
  • • Full port for maximum flow rate
  • • Quarter turn lever handle for quick valve shut off
  • • Certified/listed to NSF, FM, cCSAus, UL and lead free uniform plumbing code with solder ends that comply with ANSI B16.22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.