
Homewerks 1/2 in. Brass FIP Ball Valve with Drain Full Port Quarter-Turn Lever For Water/Oil/Gas
Mfr # 107-753NL
Zoro # G9446697
product price: $13.65
/eaKey Features
Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
1/2 in
For Media
water, oil, air or steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-753NL
Zoro #
G9446697
UPC #
32888110489
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
water, oil, air or steam
Description
The Homewerks full port ball valve is made of high quality forged brass for strength and years of dependable operation in water, oil, air or steam in commercial and residential applications. This ball valve has an added waste function with a side drain cap. When valve is shut off and cap is removed this allows drainage from the non-pressure side. Bring quality and efficiency to your project with the Italian made forged brass ball valve with a drain from Homewerks.
- • Full port for maximum flow rate
- • Quarter turn lever handle for quick valve shut off
- • Suitable for vacuum use up to 7 psi
- • Quality forged brass construction is durable and corrosion resistant
- • Side tap for draining non-pressure side when valve is shutoff
- • Certified/listed to NSF, FM, cCSAus, UL and lead free uniform plumbing code with solder ends that comply with ANSI B16.22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.