Zoro Homepage

107001NL Ips Ball Valve 14 150 Psi

  • Mfr # 4336830

  • Zoro # G016315638


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4336830
Zoro #
G016315638
UPC #
-
Country of Origin
China

Description

Features Product Type: Ball Valve End 1 Diameter: 1/4 in. End 1 Type: FPT Material: Brass Valve Type: Packing Gland Handle Type: Lever Full Port: Yes Connection Method: Threaded Finish: Nickel Chrome Plated: Yes Number of Turns: Quarter Turn Maximum Temperature: 300 deg. F Average Lead Content: Lead-Free Application: For Use with Flammable Liquid Maximum Pressure: 600 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.