
107002NL Forged Brass Full Port Ball Valve F.I.P 0.37 in. Chrome
Mfr # 4336848
Zoro # G516315671
product price:Â $26.45
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4336848
Zoro #
G516315671
UPC #
-
Country of Origin
China
Description
Features Product Type: Ball Valve End 1 Diameter: 3/8 in. End 1 Type: FPT Material: Brass Valve Type: Packing Gland Finish: Nickel Maximum Pressure: 600 psi Handle Type: Lever Application: For Use with Flammable Liquid Maximum Temperature: 300 deg. F Number of Turns: Quarter Turn Full Port: Yes Chrome Plated: Yes Average Lead Content: Lead-Free Connection Method: Threaded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.