
107005NL 1 in. IPS Chrome Ball Valve
Mfr # 4336871
Zoro # G216315643
product price: $31.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4336871
Zoro #
G216315643
UPC #
-
Country of Origin
China
Description
Features Product Type: Ball Valve End 1 Diameter: 1 in. End 1 Type: FPT Material: Brass Valve Type: Packing Gland Handle Type: Lever Number of Turns: Quarter Turn Maximum Pressure: 600 psi Maximum Temperature: 300 deg. F Average Lead Content: Lead-Free Connection Method: Threaded Full Port: Yes Finish: Nickel Application: For Use with Flammable Liquid
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.