
210523HC 0.5 in. FPT Forged Brass Gas Ball Valve
Mfr # 4374187
Zoro # G016315614
product price:Â $44.45
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4374187
Zoro #
G016315614
UPC #
-
Country of Origin
China
Description
Features Product Type: Gas Ball Valve End 1 Diameter: 1/2 in. End 1 Type: FPT Material: Brass Valve Type: One Piece Maximum Pressure: 200 psi Connection Method: Threaded Application: For Use with Natural or Propane lp Gases Handle Type: Safety Lock Number of Turns: Quarter Turn Maximum Temperature: 300 deg. F Full Port: No Finish: Brass Chrome Plated: Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.