This item is Discontinued.

Mueller Industries 210524HC 0.75 in. FPT Forged Brass Gas Ball Valve 4374195

This item is Discontinued.

Mueller Industries

210524HC 0.75 in. FPT Forged Brass Gas Ball Valve (Discontinued)

Mfr # 4374195
Zoro # G616315588
Country of Origin China
Category Ball Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4374195
Zoro #
G616315588
UPC #
-
Country of Origin
China

Description

Features Product Type: Gas Ball Valve End 1 Diameter: 3/4 in. End 1 Type: FPT Material: Brass Number of Turns: Quarter Turn Application: For Use with Natural or Propane lp Gases Chrome Plated: Yes Full Port: No Handle Type: Safety Lock Connection Method: Threaded Finish: Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.