Zoro Homepage

3/8 in. OD x 50 ft. Copper Oil Line

  • Mfr # 3/8ODX50

  • Zoro # G916035704


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Tube Length
50 ft
Tube Material
Copper
Outside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8ODX50
Zoro #
G916035704
UPC #
685768316329
Country of Origin
United States

Dimensions

Tube Length
50 ft
Outside Dia.
3/8 in

Details

Tube Material
Copper

Description

Plastic-Coated Copper Tube is manufactured for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional-looking installation. Important note: Plumbers historically refer to pipe and tube by its ID or inside diameter. For example the ridged 1/2 x 10' lengths of copper tube sold at Home Depot stores are 1/2 ID and 5/8 OD, outside diameter. However soft copper tube such as this, is not considered a plumbing item but an HVAC item. Heating, ventilation and air conditioning contractors refer to tube by its OD, outside diameter. So two parallel trades refer to the same size tube by two different sizes. This can result in frustration and mis-ordered product. To avoid this, when ordering soft copper make sure you double check the OD and ID that you need before ordering. If you open the PDF of the specification sheet you will find that this product has an OD of 3/8 and a nominal size or ID of 1/4.


  • Orange polyethylene-coated copper tube
  • For fuel and oil applications
  • Manufactured to meet the requirements of NFPA 31
  • Constructed of high grade copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.