
564560HN 0.75 x 4 in. Steel Galvanized Nipple with Coupling
Mfr # 4308276
Zoro # G316348268
product price: $17.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4308276
Zoro #
G316348268
UPC #
-
Country of Origin
China
Description
Features End 1 Diameter: 3/4 in. End 1 Type: MPT End 2 Diameter: 3/4 in. Schedule Type Number: Schedule 4 End 2 Type: MPT Length: 4 in. Finish: Galvanized Material: Steel Product Type: Pipe Nipple Color Family: Silver Application: Used for Potable Water and Drainage Applications Pipe Length: 4 in. Steel Pipe Type: Galvanized Diameter: 3/4 in. Compatible Pipe Material: Iron Fits For: For Drain Waste and Vent Applications
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.