584560HN 0.75 x 4 in. Steel Black Nipple with Coupling

  • Mfr # 4295697

  • Zoro # G816341257


product price:  $17.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4295697
Zoro #
G816341257
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 3/4 in. Schedule Type Number: Schedule 40 End 1 Type: MPT End 2 Type: MPT Length: 4 in. End 2 Diameter: 3/4 in. Finish: Black Material: Steel Product Type: Pipe Nipple with Coupling Fits For: For Air Oil and Gas Applications Application: Connect 2 Pieces of Same Size Pipe in Straight in Line Run Diameter: 3/4 in. Color Family: Black Compatible Pipe Material: Iron Average Lead Content: Low Lead Steel Pipe Type: Black Pipe Length: 4 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.