Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mueller Industries 90 Elbow w/Heel, 3 In x 1-1/2 In Hub 03041

90 Elbow w/Heel, 3 In x 1-1/2 In Hub (Discontinued)

  • Mfr # 03041
  • Zoro # G2143985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03041
Zoro #
G2143985
UPC #
012871030413
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 3" x 1-1/2"

Details

Pipe Fitting Material
ABS
Specific Fitting Shape
90 Degree Low Heel Inlet Elbow
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
Basic Pipe Fitting Material
Plastic
Item
90 Degree Elbow with Low Heel Inlet
Temp. Range
-40 Degrees to 180 Degrees F

Description

90 Degrees Elbow with Low Heel Inlet, ABS Pipe Fitting Material, Pipe Size - Pipe Fitting 3 In. x 3 In. x 1-1/2 In., Fitting Connection Type Hub x Hub x Hub, Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length, Temp. Range -40 Degrees to 180 Degrees F, 90 Degrees Low Heel Inlet Elbow Specific Fitting Shape, Fitting Schedule/Class Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.