Zoro Homepage

Seamless Coil Copper Tubing for AC & Refrigeration, 3/4 in OD x 50 ft, 0.04 in Thick, Soft Temper

  • Mfr # 658R

  • Zoro # G3497085


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3/4 in
Tube Size
3/4 in
Application
Air Conditioning, Refrigeration
Copper Tube Shape
Coil
Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658R
Zoro #
G3497085
UPC #
685768235521
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Tube Size
3/4 in
Wall Thickness
0.035 in
Tube Length
50 ft
Inside Dia.
0.625 in
Outside Diameter
3/4 in
Inside Diameter
0.625 in
Overall Length
50 ft
Copper Tube Size
3/4 in

Description

This Mueller Industries 50 ft Coil Copper Tubing is the perfect solution for all your cooling needs. It can be used in air conditioning and refrigeration systems. The 3/4 in. outside diameter of this copper tubing means it can be used with ease to replace an existing 3/4 in. tube. The 0.035 in. wall thickness gives you a flexible, yet durable tube that will hold up under pressure without breaking or kinking easily. Made of Type ACR copper, this coil copper tubing has an inside diameter of 0.625 in., which allows it to fit snugly into other components such as valves and fittings. This 50 ft length of coil copper tubing meets all ASME standards and comes with a max pressure rating of 511 psi. If you need a high quality solution for your cooling system, the Mueller Industries Coil Copper Tube is the right choice for you.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.