B&K 1/2 In. OD x 20 Ft. Utility Grade Copper Tubing
Mfr # UT08020
Zoro # G716452435
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.025 in
Tube Material
Copper
Tube Length
20 ft
Inside Dia.
1/2 in
Copper Tube Type
Type Utility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT08020
Zoro #
G716452435
UPC #
685768318026
Country of Origin
United States
Dimensions
Wall Thickness
0.025 in
Tube Length
20 ft
Inside Dia.
1/2 in
Details
Tube Material
Copper
Copper Tube Type
Type Utility
Description
Tubing 1/2 in. x20 ft. General-purpose utility grade copper tubing for water supply applications, including ice makers, humidifiers, water purification systems, dishwashers and other appliances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.