Zoro Homepage

Check Valve, 12 1/16 in L, Copper, 775 psi

  • Mfr # A 17943

  • Zoro # G509944284


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Length
12 3/50 in
Overall Length
12 1/16 in
Connection Size
2 1/8 in
Cut Out Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17943
Zoro #
G509944284
UPC #
685768308430
Country of Origin
China

Dimensions

Length
12 3/50 in
Overall Length
12 1/16 in
Connection Size
2 1/8 in
Cut Out Length
1 3/8 in
Outside Dia.
3 63/100 in
Outside Diameter
3 5/8 in

Details

Material
Copper
Item
Refrigerant Check Valve
Style
Magnetic
Maximum Operating Pressure
775 psig
Check Valve Style
Magnetic
Product Type
Check Valve
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
300 Degrees F
Operating Pressure - Maximum
775 psi
For Refrigerant Group
CFC, HCFC, HFC, HFO

Description

Refrigerant Check Valve, Connection Size 2 1/8 in, Cut Out Length 1 3/8 in, Outside Dia. 3 63/100 in, Length 12 3/50 in, Material Copper, Style Magnetic, Maximum Operating Pressure 775 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.