Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 13 1/16 in L, Copper, 700 psi

  • Mfr # A 17981

  • Zoro # G209944287


product price: $2,052.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Overall Length
13 1/16 in
Length
13 1/20 in
Outside Dia.
4 13/100 in
Maximum Operating Pressure
700 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 17981
Zoro #
G209944287
UPC #
685768308454
Country of Origin
China

Dimensions

Overall Length
13 1/16 in
Length
13 1/20 in
Outside Dia.
4 13/100 in
Connection Size
3 1/8 in
Cut Out Length
1 11/16 in
Outside Diameter
4 1/8 in

Details

Material
Copper
Item
Refrigerant Check Valve
Maximum Operating Pressure
700 psig
Style
Magnetic
Operating Pressure - Maximum
700 psi
Product Type
Check Valve
For Refrigerant Group
CFC, HCFC, HFC, HFO
Check Valve Style
Magnetic
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Refrigerant Check Valve, Connection Size 3 1/8 in, Cut Out Length 1 11/16 in, Outside Dia. 4 13/100 in, Length 13 1/20 in, Material Copper, Style Magnetic, Maximum Operating Pressure 700 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.