Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 8 7/8 in L, Brass, 700 psi

  • Mfr # B 34240

  • Zoro # G409944278


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
8 7/8 in
Length
8 22/25 in
Style
Four-Bolt
Maximum Operating Pressure
700 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 34240
Zoro #
G409944278
UPC #
685768257684
Country of Origin
United States

Dimensions

Overall Length
8 7/8 in
Length
8 22/25 in
Cut Out Length
1 7/8 in
Connection Size
2 5/8 in

Details

Material
Brass
Item
Refrigerant Check Valve
Style
Four-Bolt
Maximum Operating Pressure
700 psig
Operating Temperature - Maximum
300 Degrees F
Check Valve Style
Four-Bolt
Operating Pressure - Maximum
700 psi
Product Type
Check Valve
For Refrigerant Group
CFC, HCFC, HFC, HFO
Coefficient of Volume (Cv)
86.1
Operating Temperature - Minimum
-40 Degrees F

Description

Refrigerant Check Valve, Connection Size 2 5/8 in, Cut Out Length 1 7/8 in, Length 8 22/25 in, Material Brass, Style Four-Bolt, Maximum Operating Pressure 700 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.