Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 4 in L, 700 psi

  • Mfr # A 18599

  • Zoro # G409944155


product price: $21.15
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
Connection Size (In.)
3/8 in
Overall Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18599
Zoro #
G409944155
UPC #
685768389972
Country of Origin
China

Dimensions

Connection Size (In.)
3/8 in
Overall Length (In.)
4 in
Cut Out Length (In.)
2 9/16 in
System Size - R-22
4 ton
System Size - R-410A
4 ton
Shell Length
2.6 in
For System Size
4 ton
Connection Size
3/8 in
Overall Length
4 in
Overall Diameter
1.9 in

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
4 ton
R-410A Capacity
4 ton
Standards
CE, UL/cUL Listed
Water Capacity @ 125 Degrees F
51 drops (R410A); 52 drops (R407C); 70 drops (R134a); 71 drops (R22); 77 drops (R507); 78 drops (R404A)
Product Type
Liquid Line Filter Dryer
Compatible Product Type
Air Conditioning, Refrigeration
Body Material
Steel
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Connection Material
Copper
Desiccant Volume
3 cu in
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
700 psi
Core Type
Desiccant
A2L Compatibility
A2L Compatible
Connection Type
Sweat
Water Capacity - R22
71 drop (125 Degrees F); 80 drop (75 Degrees F)
Finish
Powder Painted
Connection Gender
Female
Water Capacity - R410a
51 drop (125 Degrees F); 59 drop (75 Degrees F)

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/8 in, Overall Length (In.) 4 in, R-22 Capacity (Tons) 4 ton, Number of Cores 1, For Use With CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils, Connection Solder, Product Type Filter Drier, R-410A Capacity 4 ton, Cut Out Length (In.) 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.