Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 6.3in L, 700 psi

  • Mfr # A 19006

  • Zoro # G010031046


product price: $41.79
/ea

Key Features

For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Overall Length
6.3 in
Connection Type
Sweat
Body Material
Steel
Standards
CE, UL/cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19006
Zoro #
G010031046
UPC #
685768421214
Country of Origin
China

Dimensions

Overall Length
6.3 in
Overall Diameter
3.2 in
Connection Size
5/8 in
Shell Length
4.4 in
System Size - R-410A
11.7 ton
For System Size
11.7 ton
System Size - R-22
11.7 ton

Details

Item
Liquid Line Filter Dryer
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Connection Type
Sweat
Body Material
Steel
Standards
CE, UL/cUL Listed
Desiccant Volume
16 cu in
Water Capacity - R22
357 drop (125 Degrees F); 387 drop (75 Degrees F)
Connection Gender
Female
Finish
Powder Painted
Connection Material
Copper
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
700 psi
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
For Refrigerant Group
CFC, HCFC, HFC, HFO
R-410A Capacity
11 7/10 ton
Water Capacity - R410a
325 drop (125 Degrees F); 352 drop (75 Degrees F)
Compatible Product Type
Air Conditioning, Refrigeration
Operating Temperature - Maximum
160 Degrees F
Product Type
Liquid Line Filter Dryer
Water Capacity @ 125 Degrees F
325 drops (R410A); 346 drops (R407C); 357 drops (R22); 368 drops (R134a); 379 drops (R507); 381 drops (R404A)
Number of Cores
1
Core Type
Desiccant

Description

Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.