Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Line Filter Dryer, 9.1in L, 700 psi

  • Mfr # A 19010

  • Zoro # G310031043


product price: $56.99
/ea

Key Features

Standards
CE, UL/cUL Listed
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Connection Type
Sweat
Overall Length
9.1 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 19010
Zoro #
G310031043
UPC #
685768421252
Country of Origin
China

Dimensions

Overall Length
9.1 in
Connection Size
1/2 in
System Size - R-22
8.8 ton
Shell Length
7.4 in
Overall Diameter
3.2 in
System Size - R-410A
8.8 ton
For System Size
8.8 ton

Details

Item
Liquid Line Filter Dryer
Standards
CE, UL/cUL Listed
For Use With
CFC Refrigerants, HCFC Refrigerants, HFC Refrigerants, HFO Refrigerants, Refrigerants Requiring XH-11 Desiccant, Refrigeration Oils
Connection Type
Sweat
Body Material
Steel
Compatible Product Type
Air Conditioning, Refrigeration
Number of Cores
1
Connection Material
Copper
Desiccant Volume
30 cu in
Connection Gender
Female
Water Capacity - R22
793 drop (125 Degrees F); 858 drop (75 Degrees F)
Water Capacity @ 125 Degrees F
720 drops (R410A); 769 drops (R407C); 793 drops (R22); 809 drops (R134a); 840 drops (R507); 846 drops (R404A)
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Operating Pressure - Maximum
700 psi
Finish
Powder Painted
Product Type
Liquid Line Filter Dryer
Water Capacity - R410a
720 drop (125 Degrees F); 780 drop (75 Degrees F)
Core Type
Desiccant
R-410A Capacity
8 4/5 ton
A2L Compatibility
A2L Compatible
For Refrigerant Group
CFC, HCFC, HFC, HFO
Operating Temperature - Maximum
160 Degrees F

Description

Valve

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.