Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Glass, 3/8 in, Flare, Brass

  • Mfr # A 18111

  • Zoro # G709944152


product price: $44.59
/ea

Key Features

Fitting Size
3/8 x 3/8
Construction
Brass
Agency Compliance
2014/68/EU; UL/cUL
Connection 1 Size
3/8 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 18111
Zoro #
G709944152
UPC #
685768370468
Country of Origin
China

Dimensions

Fitting Size
3/8 x 3/8
Connection 1 Size
3/8 in
Connection 2 Size
3/8 in

Details

Item
Sight Glass
Construction
Brass
Agency Compliance
2014/68/EU; UL/cUL
Material
Brass
Connection 2 Type
Swivel
Connection 1 Type
Flare
Standards
2014/68/Eu, UL/cUL Listed
Product Type
Sight Glass

Description

Sight Glass, Flare x Swivel Fitting Type, 3/8 x 3/8, Brass Construction, 2014/68/EU; UL/cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.