Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mueller Industries SILLCOCK FF 1/2"" PEX 6"" 104-843HC

SILLCOCK FF 1/2"" PEX 6"" (Discontinued)

  • Mfr # 104-843HC
  • Zoro # G3856576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-843HC
Zoro #
G3856576
UPC #
32888149120
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"

Details

Body Material
Brass

Description

Quartermaster brass anti siphon sillcock with male PEX connection. Durable painted metal handle. Meets ANSI/NSF 61.9 chrome plated brass body and tube. UPC approved. IAMPO approved. ASSE approved. Ceramic cartridge design assures long life. 3/4 hose thread ends comply with ANSI BI.20.7.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.