Y Strainer, 1-1/4" Pipe, FNPT x FNPT, Cast Carbon Steel

  • Mfr # 11/4 581 CS srewed end

  • Zoro # G3214111


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/4 581 CS srewed end
Zoro #
G3214111
UPC #
098268354010
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Length
4-15/16"
Height
5 1/2 in
Port 2 Connection Size
1 1/4 in
Perforated Screen Size
0.062 in
Port 1 Connection Size
1 1/4 in
Port 3 Connection Size
3/4 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
100 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast Carbon Steel
Max. Pressure
1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Blow-off Port
3/4"
Mesh
1/16"
Gasket Material
Spiral Wound Graphite Filled
Screen Area
0.06 sq. in.
Class
600
Standards
ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
For Use With
Steam, Water
Series
581
Port 2 Gender
Female
Maximum Pressure
1,015 psi @ 750 Degrees F, 1,480 psi @ -20 Degrees F to 100 Degrees F
Port 2 Connection Type
NPT
Maximum Temperature
100 Degrees F
Maximum Pressure at 100 deg F
1,480 psi
Port 1 Gender
Female
Port 3 Connection Type
NPT
Seal Material
Spiral Wound Graphite Filled
Strainer Type
Perforated
Blow Off Port
3/4 in
Includes Screen
Yes
Port 1 Connection Type
NPT
Cv Flow Factor
27 gpm

Description

Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 1,480 psi, Length 5 in, Height 5 1/2 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 600, Cv Flow Factor 27 gpm, For Use With Steam, Water, Includes Screen Screen Included, Maximum Pressure 1,015 psi, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.