Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mul-T-Lock Digital Door Viewer, White, 3 in. H ACC-DDV-5140-WHT

Digital Door Viewer, White, 3 in. H (Discontinued)

  • Mfr # ACC-DDV-5140-WHT
  • Zoro # G2367359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-DDV-5140-WHT
Zoro #
G2367359
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1 3/4 in to 2 3/4 in
Height
3"
Width
1-3/4"

Details

Item
Digital Door Viewer
Includes
(4) Batteries, 4 GB MicroSD Card with Adaptor, Mounting Hardware, LCD Screen, Motion Sensor
Display
4 19/64 in LCD
Color
White
Power Supply
(4) AA Batteries

Description

Digital Door Viewer, Color White, Height 3 in, Width 1 3/4 in, Door Thickness 1 3/4 in to 2 3/4 in, Display 4 19/64 in LCD, Power Supply (4) AA Batteries, Includes (4) Batteries, 4 GB MicroSD Card with Adaptor, Mounting Hardware, LCD Screen, Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.