Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616B-C10PC1-WL-D
Zoro #
G8908112
UPC #
-
Country of Origin
Israel
Dimensions
Body Height
2 5/16 in
Body Thickness
1 55/64 in
Body Width
2 53/64 in
Shackle Dia.
7/16 in
Shackle Height
1 11/16 in
Shackle Width
1 1/4 in
Details
Body Color
Black
Item
GPS Padlock
Body Finish
Plated
Body Material
Hardened Steel
Includes
(2) Keys
Key Type
Electronic
Shackle Material
Boron Hardened Steel
Shackle Type
Open
High Security
Yes
Control Key Registration Required
No
For Use With
Shipping Containers, Truck Trailers, Remote Gates, Remote Secure Sites, Military Gates
Number of Pins
0
Padlock Body Shape
Rectangular
Weather Resistant
Yes
Security Level
High Security
Description
GPS Padlock, Shackle Dia. 7/16 in, Shackle Height 1 11/16 in, Shackle Width 1 1/4 in, Shackle Material Boron Hardened Steel, Body Height 2 5/16 in, Body Width 2 53/64 in, Body Thickness 1 55/64 in, Body Material Hardened Steel, Number of Pins 0, Key Type Electronic, Control Key Registration Required No, For Use With Shipping Containers, Truck Trailers, Remote Gates, Remote Secure Sites, Military Gates, Body Color Black, Body Finish Plated, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.