This item is Discontinued.

Mul-T-Lock Security Handle, Satin Chrome LCK-CODE-IT-PLH26D

Security Handle, Satin Chrome (Discontinued)

  • Mfr # LCK-CODE-IT-PLH26D
  • Zoro # G8584082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCK-CODE-IT-PLH26D
Zoro #
G8584082
UPC #
-
Country of Origin
China

Dimensions

Door Thickness
1 1/2 in to 3 in
Outside Width
5/12 in
Outside Depth
3 in
Outside Height
3 in

Details

Item
Electronic Security Handle
Series
LCK-CODE-IT
Handle Type
Lever
Max. User Codes
9
Function
Passage
Access Method
Keypad
For Use With
Locking/Latching Products
Mounting Style
Cylindrical
Number of Keys
5
Finish
Satin Chrome
Operating Temp. Range
50 Degrees to 100 Degrees F
Hand
Left
Key Override Options
None
Battery Life
100,00 Cycles
Includes
(2) CR2 Lithium Batteries
Weather Resistant
No
Standards
CE Marked and Conforms to the Mechanical Requirements of EN1906
Electrical/Mechanical
Electrical
Material
Steel
Voltage
3VDC
Type
Electronic

Description

Electronic Security Handle, Function Passage, Mounting Style Cylindrical, Finish Satin Chrome, Series LCK-CODE-IT, Handle Type Lever, Door Thickness 1 1/2 in to 3 in, Key Override Options None, Hand Left, Outside Height 3 in, Outside Width 5/12 in, Outside Depth 3 in, Battery Life 100,00 Cycles, Operating Temp. Range 50 Degrees to 100 Degrees F, Max. User Codes 9, Standards CE Marked and Conforms to the Mechanical Requirements of EN1906, Weather Resistant No, Electrical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.