Shop All Electrical Boxes
Mulberry
Electrical Box, 30.5 cu in, Outlet Box, 2 Gangs, Aluminum
Mfr # 30267
Zoro # G3886103
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.5 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Color Gray
Product Information
- Brand Mulberry
- MFR # 30267
- Zoro # G3886103
- UPC # 95327302678
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Hub Size | 1 in |
Dimensions | 4-1/2 in H x 4-1/2 in W x 2 in D |
Details
Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (1) Each End, (1) Back; Hub Size: 1 IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gangs, Iron (VLJX-1M)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gangs, Galvanized Zinc (528)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gangs, PVC, Round (5511)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gangs, PVC (EZ21SOR)
- Mulberry Electrical Boxes