Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 30550

  • Zoro # G3892726


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30550
Zoro #
G3892726
UPC #
95327305501
Country of Origin
United States

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Color
Gray
Finish
Powder Coat

Description

Mulberry; Self Closing Device Cover; Vertical; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Color: Gray; Configurations: All Duplex Receptacle And Combination Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.