
Number of Gangs: 1 430 Stainless Steel, Satin Finish
Mfr # 97801
Zoro # G3882576
product price: $2.55
/eaSold in multiples of 3 for $7.65
Key Features
Number of Gangs
1
Material
430 Stainless Steel
Size
3.50 X 5.50 in
Finish
Satin
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97801
Zoro #
G3882576
UPC #
95327978019
Country of Origin
United States
Dimensions
Size
3.50 X 5.50 in
Thickness
0.03 in
Details
Number of Gangs
1
Material
430 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
2
Cutout
(1) Duplex Receptacle
Standard
UL
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: 430 Stainless Steel, Thickness: 0.03IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.