
Number of Gangs: 1 Steel, Semi-Gloss Finish, White
Mfr # 86801
Zoro # G3878735
product price: $1.29
/eaSold in multiples of 6 for $7.74
Key Features
Number of Gangs
1
Color
White
Material
Steel
Size
3.50 X 5.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86801
Zoro #
G3878735
UPC #
95327868013
Country of Origin
United States
Dimensions
Size
3.50 X 5.50 in
Details
Number of Gangs
1
Color
White
Material
Steel
Finish
Semi-Gloss
Number of Ports
2
Type
Wallplate
Mounting
Surface
Standard
UL
Cutout
(1) Duplex Receptacle
Description
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.