
Number of Gangs: 2 430 Stainless Steel, Satin Finish
Mfr # 97422
Zoro # G3878884
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Number of Gangs
2
Material
430 Stainless Steel
Size
4.562 X 4.50 in
Finish
Satin
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97422
Zoro #
G3878884
UPC #
95327974226
Country of Origin
United States
Dimensions
Size
4.562 X 4.50 in
Thickness
0.035 in
Details
Number of Gangs
2
Material
430 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
2
Standard
UL
Cutout
(1) Block Duplex/GFI Receptacle, (1) Blank
Mounting
Surface
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.