
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86852
Zoro # G3888605
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Number of Gangs
2
Color
White
Material
Steel
Size
5.50 X 5.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86852
Zoro #
G3888605
UPC #
95327868525
Country of Origin
United States
Dimensions
Size
5.50 X 5.50 in
Details
Number of Gangs
2
Color
White
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Cutout
(2) Blank
Mounting
Surface
Standard
UL
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.