Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number of Gangs: 4 430 Stainless Steel, Satin Finish

  • Mfr # 97074

  • Zoro # G3878936


product price: $10.15
/ea

Key Features

Number of Gangs
4
Material
430 Stainless Steel
Size
8.187 X 4.50 in
Finish
Satin
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97074
Zoro #
G3878936
UPC #
95327970747
Country of Origin
United States

Dimensions

Size
8.187 X 4.50 in
Thickness
0.035 in

Details

Number of Gangs
4
Material
430 Stainless Steel
Finish
Satin
Number of Ports
4
Type
Wallplate
Cutout
(4) Toggle Switch
Mounting
Surface
Standard
UL

Description

Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.