Shop All Wall Plates
Mulberry
Wallplates 7G WNKL.IV.SW.
Mfr # 99077
Zoro # G3885148
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Size 13.625 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Product Information
- Brand Mulberry
- MFR # 99077
- Zoro # G3885148
- UPC # 95327990776
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 13.625 X 4.50 in |
Details
Description
Wallplate, Standard: UL 883, Size: 13.625 X 4.5IN, Number of Gangs: 7, Cutout: (7) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- GARDNER BENDER Aml-200 Lug 6Ga 1/4In Hd 2Pk (AML-200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- Mulberry Lighting Controls