Shop MULBERRY
See all product information
Create Account
Wallplates and Accessories
- Mfr # 93401
- Zoro # G522984298
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Number of Gangs
1
Finish
Satin
Material
302 Stainless Steel
Type
GFI Surge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93401
- Zoro #
- G522984298
- UPC #
- -
- Country of Origin
- United States
- Number of Gangs
- 1
- Finish
- Satin
- Material
- 302 Stainless Steel
- Type
- GFI Surge
Description
2.75" x 4.5", 1-Gang, Satin 304 Stainless Steel, (1) Block Duplex/GFI Receptacle, Standard, Wallplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.