Wallplates and Switch Accessories
- Mfr # 99402
- Zoro # G022984057
product price:Â
$
0.48
/ea
Sold in multiples of 20 for
$9.60
Key Features
Color
Ivory
Finish
Hard Baked Wrinkled, Painted
Material
0.03 Thickness Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99402
- Zoro #
- G022984057
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Ivory
- Finish
- Hard Baked Wrinkled, Painted
- Material
- 0.03 Thickness Cold Rolled Steel
- Number of Gangs
- 2
Description
4.562" x 4.5", 2-Gang, Ivory Painted Wrinkle, Cold Rolled Stainless Steel, (2) Block Duplex/GFI Receptacle, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.