Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2RT
Zoro #
G7616183
UPC #
672485344841
Country of Origin
Malaysia
Dimensions
Overall Height
39 in
Overall Length
40-1/2"
Overall Width
14 in
Wheel Diameter
6 in
Folded Depth
6 1/2 in
Caster Width
1 in
Folded Width
14 in
Folded Height
26 in
Caster Dia.
4 in 6 in
Overall Depth
40 1/2 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Width
1 1/2 in
Handle Height
25 3/4 in, 30 3/4 in
Caster Wheel Width
1 in
Overall Depth as Hand Truck
25 1/2 in
Overall Height as Hand Truck
39 in
Platform Length
39 in
Axle Dia.
3/4 in
Nose Plate Width
11 in
Axle-Mounted Wheel Dia.
6 in
Platform Height
6 1/2 in
Overall Width as Hand Truck
14 in
Platform Width
11 in
Description
Convertible Hand Truck, Load Capacity as Hand Truck 350 lb, Load Capacity as Platform Truck 350 lb, Platform Height 6 1/2 in, Platform Length 39 in, Platform Width 11 in, Nose Plate Width 11 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.