Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multi-Cart Shelf Kit, Adjustable, 18 in W, 150 lb RSH10

Shelf Kit, Adjustable, 18 in W, 150 lb (Discontinued)

  • Mfr # RSH10
  • Zoro # G7892622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH10
Zoro #
G7892622
UPC #
672485341239
Country of Origin
Unknown

Dimensions

Overall Height
1/2 in
Overall Length
32 to 54 in
Overall Width
18 in

Details

Material
Carpeted Plywood
Color
Black
Load Capacity
150 lb
Item
Adjustable Shelf Kit
Finish
Powder Coated
For Use With
R8RT, R10RT, R12RT
Includes
Adjustable Shelf, Steel Supports and Hardware
Type
Adjustable

Description

Adjustable Shelf Kit, Load Capacity 150 lb, Overall Width 18 in, Overall Height 1/2 in, Color Black, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.