Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multi-Contact Alligator Clips, Black/Red, 2A 99.01423

Alligator Clips, Black/Red, 2A (Discontinued)

  • Mfr # 99.01423
  • Zoro # G7515295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99.01423
Zoro #
G7515295
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr
Opening Size - Test Clip
1.50 in

Details

Item
Alligator Clip
Plug and Connector Description
Alligator Clip
Color
Black, Red
For Use With
For Standard Test Meters
Application
Use with All Connecting Test Leads
Includes
Alligator Clips with 1 in Opening
For Use With - Test Clip and Probe
Multimeter Test Leads with 4 mm Sheathed Banana Plugs
Standards
UL
Instrument Safety Rating
CAT III 1000V
Color - Clip or Probe
Black/Red
Max. Voltage - Clip or Probe
1000V AC/DC
Jaw Material
Brass
Item - Test Clip and Probe
Test Clip
Max. Amps
2
Max. Voltage
1000
Insulating Material - Clip or Probe
Plastic
Hands Free Voltage
1000V AC/DC
Max. Amps - Clip or Probe
2.0
Hand Held Voltage
1000V AC/DC
Jaw Material - Test Clip
Nickel Plated Brass

Description

Alligator Clip, For Use With For Standard Test Meters, Color Black, Red, Hand Held Voltage 1000V AC/DC, Hands Free Voltage 1000V AC/DC, Instrument Safety Rating CAT III 1000V, Includes Alligator Clips with 1 in Opening, Jaw Material Brass, Manufacturers Warranty Length 1 yr, Standards UL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.