This item is Discontinued.

Multi-Contact Connector, 5.5-9mm Nom OD, 100 Pc Set 55000037-0100

Connector, 5.5-9mm Nom OD, 100 Pc Set (Discontinued)

  • Mfr # 55000037-0100
  • Zoro # G4956156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55000037-0100
Zoro #
G4956156
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
4, 6mm2 and 12,10AWG, Cable Jacket OD 5.5-9mm

Details

Item
Connector,100 Pc Set
Male/Female
Male and Female
Connection
4mm PV
Housing Material
Plastic
Amps
30 A
Housing Color
Black
Contact Material
Copper, Tin Plated

Description

Connector,100 Pc Set, Contact Material Copper, Tin Plated, Wire Size 4, 6mm2 and 12,10AWG, Cable Jacket OD 5.5-9mm, Housing Color Black, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.