Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Multi-Contact Modular Test Clips, Black/Red, 8A 99.01501

Modular Test Clips, Black/Red, 8A (Discontinued)

  • Mfr # 99.01501
  • Zoro # G7453126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99.01501
Zoro #
G7453126
UPC #
-
Country of Origin
Germany

Dimensions

Length
3 ft. 3"
Length - Test Lead
4 ft 11 in
Manufacturers Warranty Length
1 yr

Details

Item
Modular Test Lead Kit
Color
Black, Red
For Use With
For Standard Test Meters
Application
General Purpose
Includes
(2) Probes
Instrument Safety Rating
CAT IV 600V, CAT III 1000V
Includes - Test Lead Kit
Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Item - Test Lead Kit
Modular Test Lead Kit
Standards
UL
Accepts
4mm Banana Plugs
Safety Rating
Cat IV 600V, Cat III 1000V
Insulating Material
Silicone
Max. Amps - Test Lead Kit
8
Max. Voltage - Test Lead Kit
1000
Max. Amps
8
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug

Description

Modular Test Lead Kit, For Use With For Standard Test Meters, Includes (2) Probes, Length 3 ft. 3 In., Instrument Safety Rating CAT IV 600V, CAT III 1000V, Manufacturers Warranty Length 1 yr, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.